8 - 10 in. Rubber Valve Repair Kit
8 - 10 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair kits provide cost savings by avoiding full backflow preventer replacement
- Complies with ASSE® listed 1013 and C-UL® classified
- Quality materials extend replacement life
- 1-year limited warranty
Specifications
- Application:
- Irrigation, Plumbing
- Brand Model Compatibility:
- 375, 375A, 475
- Depth:
- 6-1/4 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 1-8/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 6-1/4 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 612052092782
- Valve Size:
- 8 in - 10 in
- Weight:
- 0.234 lb
- Width:
- 6-1/4 in