8 - 10 in. Rubber Valve Repair Kit
8 - 10 in. Rubber Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Complies with ASSE® Listed 1013 and C-UL® Classified
- Accessories allow for speedy repairs
- 1-year limited warranty
- Quality materials extend replacement life
Specifications
- Application:
- Irrigation, Plumbing
- Brand Model Compatibility:
- 375 Repair Kits
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10 in
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Height:
- 3-17/20 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 10 in
- Material:
- Rubber
- Minimum Temperature:
- 33
- Origin:
- Domestic
- Overall Depth:
- 10 in
- Overall Height:
- 3-17/20 in
- Overall Length:
- 10 in
- Overall Width:
- 8-1/2 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 8 in - 10 in
- Valve Size:
- 8 in - 10 in
- Waterworks Application:
- Irrigation
- Weight:
- 0.784 lb
- Weight Capacity:
- 8.5 lb
- Width:
- 8-1/2 in
- cUPC Certified:
- No