This product requires certification to purchase.

1 in. Bronze Full Port FNPT 400# Ball Valve

Zurn Wilkins

850XL 1 in. Bronze Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #W850TXLG
  • Item #3908831
  • Manufacturer Part #1-850TXL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

850XL 1 in. Bronze Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #W850TXLG
  • Item #3908831
  • Manufacturer Part #1-850TXL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
  • Quarter turn, full port ball valves provide ease in operation
  • Oil
  • Chrome plated low-lead brass ball and bronze body construction resist corrosion
  • Stainless steel handle and nut protect against corrosion
  • ANSI 372 by IAPMO R&T
  • Safely throttles and balances low pressure steam, air, water, and non-corrosive gas/oil
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
Collection:
850XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Stainless Steel
Height:
5-3/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/5 in
Material:
Cast Bronze
Material Type:
B584
Maximum Temperature:
350
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
612052017242
Valve Body Style:
Threaded
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
1 in
Valve Type:
Ball Valve
Weight:
1.5 lb
Width:
5-3/10 in