9 gal. Thermal Expansion Tank
9 gal. Thermal Expansion Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Carbon steel shell with polypropylene liner ensures long-lasting construction
- Diaphragm style tank is ideal for thermal expansion protection in residential applications
- Pre-charge is field adjustable for convenient maintenance
- IAPMO® Listed
- ANSI 61 & 372
- Low-lead law compliant
- Stainless steel connection resists corrosion
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- Capacity:
- 9 gal
- Connection Type:
- NPT
- Diameter:
- 12-1/2 in
- End Connection Location:
- Top
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 19-3/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Carbon Steel
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 80 psi
- Product Type:
- Expansion Tank
- Weight:
- 15 lb