This product requires certification to purchase.

1-1/2 in. Cast Bronze Threaded 175 psi Backflow Preventer

Zurn Wilkins

950XL 1-1/2 in. Cast Bronze Threaded 175 psi Backflow Preventer

  • Fast #
  • Part #W950XLJ
  • Item #462086
  • Manufacturer Part #112-950XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

950XL 1-1/2 in. Cast Bronze Threaded 175 psi Backflow Preventer

  • Fast #
  • Part #W950XLJ
  • Item #462086
  • Manufacturer Part #112-950XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Short lay length provides easy installation in compact spaces
  • Seats and silicone seal rings are fully replaceable for low lifetime costs
  • Safely protects potable water supply from polluted water
  • Construction offers corrosion-resistance and winterization
  • ASSE® Listed 1015
  • IAPMO® Listed
  • CSA® Listed
  • AWWA Compliant C510
  • UL® and C-UL® Classified (less shut-off valves)
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1015
ASTM:
ASTM B-584
AWWA:
AWWA C-510
CSA Certified:
Yes
Coating:
Painted
Collection:
950XL
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
20
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9-4/5
Material:
Cast Bronze
Maximum Temperature:
180
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
UL Listed:
Yes
UPC:
612052040318
Valve Size:
1-1/2 in
Weight:
22
Width:
12