This product requires certification to purchase.

1-1/2 in Bronze FPT Double Check Valve Assembly with Quarter-Turn Ball Valves

Zurn Wilkins

950XLT2 1-1/2 in Bronze FPT Double Check Valve Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W950XLT2J
  • Item #3908836
  • Manufacturer Part #112-950XLT2
4.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

950XLT2 1-1/2 in Bronze FPT Double Check Valve Assembly with Quarter-Turn Ball Valves

  • Fast #
  • Part #W950XLT2J
  • Item #3908836
  • Manufacturer Part #112-950XLT2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • AWWA Compliant C510
  • CSA® Certified
  • Top access double checks for hassle-free maintenance and repairs
  • Seats and silicone seal rings are fully replaceable for reduced maintenance costs
  • Fits within standard meter boxes
  • Construction offers corrosion-resistance and winterization
  • Lead-free law compliant
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • ASSE® Listed 1015
  • IAPMO® Listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA
Collection:
950XLT2
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
5-63/100 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20-31/100 in
Material:
Bronze, Rubber, Stainless Steel, Plastic
Material Type:
300, Buna-N, Noryl®
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
Temperature Range:
Up to 180 Deg F
UL Listed:
No
UPC:
612052071305
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
1-1/2 in
Valve Type:
Double Check Valve Assembly
Weight:
22 lb
Width:
8 in