2 in. Bronze MNPT 175 psi Backflow Preventer
950XLT2 2 in. Bronze MNPT 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Top access double checks for hassle-free maintenance and repairs
- Seats and silicone seal rings are fully replaceable for reduced maintenance costs
- Fits within standard meter boxes
- Construction offers corrosion-resistance and winterization
- Lead-free law compliant
- Please check with local (AHJ) Authority Having Jurisdiction for approvals
- Approved by the foundation for cross connection control and hydraulic research at the university of southern California
- ASSE® listed
- IAPMO® Listed
- AWWA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-510
- Collection:
- 950XLT2
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Height:
- 7-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24-4/5 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Water
- UL Listed:
- Yes
- UPC:
- 612052095158
- Valve Body Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 29 lb
- Width:
- 8 in