3/4 in. Cast Bronze FNPT 350 psi Backflow Preventer
950XLT2 3/4 in. Cast Bronze FNPT 350 psi Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- AWWA Compliant C510
- CSA® Certified
- Top access double checks for hassle-free maintenance and repairs
- Seats and silicone seal rings are fully replaceable for reduced maintenance costs
- Fits within standard meter boxes
- Construction offers corrosion-resistance and winterization
- Lead-free law compliant
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- ASSE® Listed 1015
- IAPMO® Listed
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Collection:
- 950XLT2
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 6-3/10 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13 in
- Material:
- Bronze, Rubber, Stainless Steel, Plastic
- Material Type:
- 300, Buna-N, Noryl®
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Water
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/4 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 6 lb
- Width:
- 10 in