This product requires certification to purchase.

1/2 in. 300L Cast Bronze and Stainless Steel FNPT 175 psi Backflow Preventer

This product has been replaced by

Zurn Wilkins Cast Bronze Cast Bronze Threaded 350 psi Backflow Preventer
Zurn Wilkins 1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves
Zurn Wilkins

975XL 1/2 in. 300L Cast Bronze and Stainless Steel FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W975XLD
  • Item #315283
  • Manufacturer Part #12-975XL
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Zurn Wilkins Cast Bronze Cast Bronze Threaded 350 psi Backflow Preventer
Zurn Wilkins 1/2 in Bronze FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves
Zurn Wilkins

975XL 1/2 in. 300L Cast Bronze and Stainless Steel FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W975XLD
  • Item #315283
  • Manufacturer Part #12-975XL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 123
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Durango, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provides high hazard backflow protection in all market segments
  • Individual access covers for ease of repair
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
ASSE Standards:
ASSE 1013
ASTM:
ASTM B-584
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
975XL
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Height:
7 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
11-1/10 in
Material:
Cast Bronze, Stainless Steel
Material Type:
300L
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052040073
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Silicone
Valve Size:
1/2 in
Valve Type:
Backflow Preventer
Weight:
6.5 lb
Width:
7-1/2 in