1 in. Cast Bronze Threaded 175 psi Backflow Preventer
975XL 1 in. Cast Bronze Threaded 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 104-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides high hazard backflow protection in all market segments
- With bronze wye strainer
- Individual access covers for ease of repair
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- CSA Certified:
- Yes
- Collection:
- 975XL
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 6-3/10 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 13 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- UPC:
- 612052042596
- Valve Size:
- 1 in
- Weight:
- 16 lb
- Width:
- 10 in