This product requires certification to purchase.

2 in Bronze FPT Reduced Pressure Principle Assembly

Zurn Wilkins

975XL 2 in Bronze FPT Reduced Pressure Principle Assembly

  • Fast #
  • Part #W975XLK
  • Item #247727
  • Manufacturer Part #2-975XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

975XL 2 in Bronze FPT Reduced Pressure Principle Assembly

  • Fast #
  • Part #W975XLK
  • Item #247727
  • Manufacturer Part #2-975XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Wye pattern design reduces installation time and costs
  • A tried and true design favored by installers worldwide
  • Easy access to the first check for debris removal reduces maintenance costs
  • Entire unit serviceable in line
  • ASSE® and IAPMO® listed
  • UL Classified (less shut-off valves or with OS&Y valves) and C-UL Classified
  • CSA® Certified
  • AWWA compliant
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
11-3/4 in
Length
18-1/2 in
Pressure - Maximum
175 psi
Valve Size
2 in
Weight
34 lb
Width
6-1/4 in
Characteristics & Features
Collection
975XL
Installation Type
Horizontal
Material
Bronze
Material Type
300L
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
Noryl
Valve Type
Reduced Pressure Principle Assembly
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI B1.20.1
ASSE Standards
ASSE 1013
AWWA
AWWA C-511
CSA Certified
CSA
IAPMO Listed
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
Recommended Valve Application
Plumbing, Water
UL Listed
Yes
UPC
612052040400


Recommended Accessories