This product requires certification to purchase.

1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer

Zurn Wilkins

975XL2U 1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W975XL2UJ
  • Item #4531132
  • Manufacturer Part #112-975XL2U
4.6 out of 5 Customer Rating
Brand image
Zurn Wilkins

975XL2U 1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer

  • Fast #
  • Part #W975XL2UJ
  • Item #4531132
  • Manufacturer Part #112-975XL2U
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Union ball valves between the body and shut-off valves allow for easy removal of the body from the line
  • Ideal for high hazard, irrigation applications requiring valve removal during winter months
  • All cast bronze body and stainless steel internals provide corrosion-resistance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • CSA® Certified
  • AWWA compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Meets the requirements of NSF/ANSI 61
  • Unions between body an shut-off valves allows body to easily be removed from the line
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Collection:
975XL2U
End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union
Height:
20 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-4/5 in
Material:
Cast Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052102917
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Operator:
Lever Handle
Valve Seat Material:
Silicone
Valve Size:
1-1/2 in
Valve Type:
Reduced Pressure Principle Assembly
Weight:
32 lb
Width:
12 in