This product requires certification to purchase.

1/2 in. Sweat Mixing Valve

Zurn Wilkins

Aqua-Gard® 1/2 in. Sweat Mixing Valve

  • Fast #
  • Part #WZW1070XLCD
  • Item #4042946
  • Manufacturer Part #12-ZW1070XLC
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Aqua-Gard® 1/2 in. Sweat Mixing Valve

  • Fast #
  • Part #WZW1070XLCD
  • Item #4042946
  • Manufacturer Part #12-ZW1070XLC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multiple end configurations make this valve suitable for all residential and commercial installations.
  • Lower lifecycle energy costs
  • High protection from scalding injuries and bacterial infections
  • Low-lead law compliant
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • ANSI 61-9
  • Designed for installation at the point of use
  • Suitable for multiple fixtures
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Flow Rate
10 gpm
Height
2-2/5 in
Length
5 in
Pressure - Maximum
145 psi
Valve Size
1/2 in
Weight
2 lb
Width
3-1/2 in
Characteristics & Features
Collection
Aqua-Gard®
Installation Type
Vertical Mount, Horizontal Mount
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Seat Material
Noryl
Valve Type
Thermostatic Mixing Valve
Electrical & Operational Information
Maximum Temperature
195
Minimum Temperature
39
Warranty & Product Information
ASSE Standards
ASSE 1070
CSA Certified
CSA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Water
UPC
612052075075