This product requires certification to purchase.

3/4 in. Barbed Mixing Valve

Zurn Wilkins

Aqua-Gard® 3/4 in. Barbed Mixing Valve

  • Fast #
  • Part #WZW1017XLPEXF
  • Item #4828448
  • Manufacturer Part #34-ZW1017XLPEX
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Aqua-Gard® 3/4 in. Barbed Mixing Valve

  • Fast #
  • Part #WZW1017XLPEXF
  • Item #4828448
  • Manufacturer Part #34-ZW1017XLPEX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
  • Efficiently reduces hot water temperature to 122°F or less
  • High protection from scalding injuries
  • Check valves and inlet strainers included for added convenience
  • Low-lead law compliant
  • ASSE® Listed 1017
  • IAPMO® Listed
  • CSA® Certified
  • ANSI 61-9
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1017
Application:
Residential, Commercial
CSA Certified:
CSA
Collection:
Aqua-Gard®
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Faucet Mount:
Vertical Mount
Fitting Size 1:
3/4 in
Flow Rate:
18 gpm
Height:
2-2/5 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Cast Bronze
Maximum Temperature:
180
NSF:
NSF 61-9
NSF Certified:
Yes
Pressure - Maximum:
145 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Cast Bronze
Valve Seat Material:
Noryl
Valve Size:
3/4 in
Valve Type:
Thermostatic Mixing Valve
WaterSense Labeled:
No