This product requires certification to purchase.

3/4 in. Cast Bronze FNPT Ball Valve

Zurn Wilkins

BVECXL 3/4 in. Cast Bronze FNPT Ball Valve

  • Fast #
  • Part #WBVECXL125BFF
  • Item #4828231
  • Manufacturer Part #34-BVECXL-125BF
4.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

BVECXL 3/4 in. Cast Bronze FNPT Ball Valve

  • Fast #
  • Part #WBVECXL125BFF
  • Item #4828231
  • Manufacturer Part #34-BVECXL-125BF
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Multiple relief settings available for variety of residential installation applications
  • Thermal expansion control is economically designed for low lifetime costs
  • Water heater shut-off and thermal expansion relief included for added convenience
  • Low-lead cast bronze FNPT valve body
  • IAPMO® Listed
  • ANSI 372 by IAPMO R&T
  • Water heater shut-off and thermal expansion relief
  • Economical thermal expansion control
  • Relief setting of 80, 100, and 125 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

CSA Certified:
CSA B125.3
Collection:
BVECXL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
5 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Cast Bronze
Maximum Temperature:
180
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UPC:
612052217659
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
TFE Virgin Teflon
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1 lb
Width:
4 in
cUPC Certified:
No