Complete Repair Kit
Complete Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maintenance downtime and repair time decreased with convenient Repair Kit items
- Repair Kits provide inexpensive repairs instead of full Pressure Vacuum Breaker replacement
- Quality materials designed for long-lasting parts replacement
- 2 in. Model 460XL
- 1-year limited warranty
Documents
Specifications
- Brand Model Compatibility:
- 460 Repair Kits
- Height:
- 5-3/5 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-3/5 in
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 612052093963
- Weight:
- 0.3 lb
- Width:
- 5-3/10 in