This product requires certification to purchase.

6 in. Cleanout Cover

Zurn Wilkins

CPL Series 6 in. Cleanout Cover

  • Fast #
  • Part #WCPLPCU
  • Item #1131570
  • Manufacturer Part #6-CPLPC
3.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

CPL Series 6 in. Cleanout Cover

  • Fast #
  • Part #WCPLPCU
  • Item #1131570
  • Manufacturer Part #6-CPLPC
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 7988
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Wall cleanout cover plate
  • Prime coated
  • Includes cover plate and 1" bolt
  • 6" round cover plate
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Fits Pipe Size
6 in
Height
1/2 in
Length
6-1/2 in
Included Components
Plug Included
No
Characteristics & Features
Adjustable
No
Collection
CPL Series
Cover Shape
Round
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Product Type
Cleanout Cover
UPC
612052050508