lf 8 rpz
lf 8 rpz
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Multiple shut-off valve options for every application eases installation
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Utilizes Zurn Wilkins low head loss compound check for reliable and superior performance
- Low-lead law compliant
- ASSE® Listed 1013
- AWWA Compliant C511 (with gates only), and C550
- IAPMO® Listed
- CSA® Certified
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1013
- FM Approved:
- Yes
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Height:
- 32
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 43-1/2
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- W375ALX
- UPC:
- 612052089201
- Valve Size:
- 8 in
- Weight:
- 420