2 in. Cast Bronze Threaded Backflow Preventer
Model 350 2 in. Cast Bronze Threaded Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EZSwap® removable pressure vessel reduces repair time and costs, and is serviceable off-line
- Design ensures water savings
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- CSA® Certified B64.5
- ASSE® Listed 1015
- IAPMO® Listed
- Reduced labor and repair kit costs save 75% or more during backflow lifecycle
- Stainless steel and durable, UV-resistant reinforced nylon construction offers corrosion-resistance and quick winterization
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- AWWA Compliant C510
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- Application:
- Plumbing
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 350
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 7-3/5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 23-1/2 in
- Material:
- Bronze, Stainless Steel, Plastic
- Material Type:
- 300, Buna-N, Delrin®, EPDM, Reinforced Nylon
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Plumbing, Water
- Size:
- 2 in
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- Delrin®
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 22 lb
- Weight Capacity:
- 11.5 lb
- Width:
- 11-1/2 in
- cUPC Certified:
- Yes