3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Model 350 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Product Details
Product Details
- CSA® Certified
- IAPMO® Listed
- Short lay-length and multiple connection options provide versatile installation in compact spaces
- Single access cover eases access, reducing maintenance costs and downtime
- Patented Compound Check offers reliable performance and improved flow characteristics
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Lead-free
- ASSE® Listed 1015, CSA® Certified B64.5 and cUPC® Listed
- AWWA C510 Compliant
- UL® and C-UL® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.1
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 350
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 28-3/10
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36-4/5
- Material:
- Ductile Iron
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052046020
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 241
- Width:
- 19-3/10