8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Model 350ADA 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Short lay-length for small space installation
- Reliable performance and improved flow characteristics from patented compound check
- No threads or taps in body or cover, eliminating exposure to corrosion
- ADA Compliant
- Retrofit
- Water saving
- CSA® Certified B64.5
- UL® Classified
- C-UL® Classified
- FM® Approved
Specifications
- ASME:
- ASME B16.42
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM A-536
- Application:
- Waterworks
- Coating:
- Epoxy
- Collection:
- Model 350ADA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 45-1/2 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 62 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Elastomer
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 762 lb
- Width:
- 22 in