2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 350AR 2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For drop-in replacements installed between the backflow valve and the outlet shut-off valve
- With flanged end outside stem and yoke gate valves
- Modular check design
- Single access cover reduces maintenance down time
- Designed to replace old, long lay length double check valve assemblies
- Zurn Wilkins® compound check provides low head loss
- 48 hour shipment from any of Zurn’s 5 regional service centers speeds delivery and maximizes up-time
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM A-276, ASTM A-536
- AWWA:
- AWWA C-510
- CSA Certified:
- Yes
- Coating:
- Electrostatic Epoxy
- Collection:
- Model 350AR
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 32-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 53-1/2 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052100524
- Valve Body Style:
- Grooved
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 208 lb
- Width:
- 22-5/8 in