10 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350AST 10 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350AST 10 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350ASTOSY10
  • Item #7601652
  • Manufacturer Part #10-350ASTOSY
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lightweight design and short lay-length ensures easy, compact installation
  • Ideal for any backflow preventer replacement
  • Stainless steel body and access covers offer corrosion-resistance
  • C-UL® classified
  • AWWA compliant C510 (with gates only), and C550
  • UL® classified
  • ASSE® listed 1015
  • Model 350ASTR available for custom length, drop-in replacements
  • CSA® certified
  • FM® approved
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B16.42 Class 150
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510, AWWA C-550
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
Model 350AST
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
54 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
55-3/4 in
Material:
Stainless Steel, Ductile Iron, Plastic, Rubber
Material Type:
300, 304L, Buna-N, Noryl®, EPDM
Minimum Temperature:
33
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Fire Protection, Potable Water, Waterworks
Schedule Class:
40
Size:
10 in
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
Valve Body Material:
304L Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
EPDM
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
10 in
Valve Stem:
Outside
Valve Type:
Double Check Valve Assembly
Weight:
807 lb
Width:
21-1/4 in
cUPC Certified:
Yes