2-1/2 in Stainless Steel Flanged Double Check Valve Assembly
Model 350AST 2-1/2 in Stainless Steel Flanged Double Check Valve Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- CSA® Certified
- Stainless steel body and access covers offer corrosion-resistance
- Lightweight design and short lay-length ensures easy, compact installation
- Ideal for any Backflow Preventer replacement
- Model 350ASTR available for custom length, drop-in replacements
- Multiple gate valve and end connection options provides installation versatility
- ASSE® Listed and AWWA Compliant
- UL® Classified and C-UL® Classified
- FM® Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.42
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 350AST
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 31-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052112121
- Valve Body Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 40
- Width:
- 18