This product requires certification to purchase.

6 in. Stainless Steel Flanged 350 psi Backflow Preventer

Zurn Wilkins

Model 350AST 6 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350ASTU
  • Item #4859812
  • Manufacturer Part #6-350AST
4.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 350AST 6 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350ASTU
  • Item #4859812
  • Manufacturer Part #6-350AST
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CSA® Certified
  • Stainless steel body and access covers offer corrosion-resistance
  • Lightweight design and short lay-length ensures easy, compact installation
  • Ideal for any Backflow Preventer replacement
  • Model 350ASTR available for custom length, drop-in replacements
  • Multiple gate valve and end connection options provides installation versatility
  • ASSE® Listed and AWWA Compliant
  • UL® Classified and C-UL® Classified
  • FM® Approved
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI B16.42 Class 150
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA
Collection:
Model 350AST
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
26 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
39 in
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
304L, Buna-N
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
Yes
UPC:
612052111476
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Type:
Double Check Detector Assembly
Weight:
280 lb
Width:
48 in