8 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 350ASTDA 8 in. Ductile Iron Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Short lay-length ensures easy installation in compact spaces
- Metered bypass ensures cost-savings related to unauthorized water use and leaks
- High quality 304L grade stainless steel body and access covers reduces corrosion exposure
- Compliant with horizontal and vertical installation
- Lead-free law compliant
- ASSE® Listed 1048
- AWWA Compliant C510 (with gates only), and C550
- UL® Classified
- C-UL® Classified
- FM® Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.42
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-510, AWWA C-550
- CSA Certified:
- CSA B64.5
- Collection:
- Model 350ASTDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 48 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 63 in
- Material:
- Stainless Steel, Ductile Iron, Plastic, Rubber
- Material Type:
- 300, 304L, Buna-N, Noryl®, EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Potable Water, Waterworks
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 612052227801
- Valve Body Material:
- 304L Stainless Steel
- Valve Disc Material:
- EPDM
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 808 lb
- Width:
- 31 in