3 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350DA 3 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350DA 3 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W350DALFM
  • Item #4802210
  • Manufacturer Part #3-350DA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lowest lifecycle costs in the Backflow industry
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Horizontal or vertical installation offers versatility and eases installation
  • UL® Classified
  • CSA® Certified B64.5
  • AWWA Compliant C510
  • ASSE® Listed 1048
  • Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
  • FM® Approved
  • C-UL® Classified
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
CSA Certified:
CSA
Coating:
Fusion Epoxy
Collection:
Model 350DA
Depth:
11-1/2 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
28-3/10 in
IAPMO Listed -:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
36-4/5 in
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
300, Buna-N
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Potable Water
Schedule Class:
40
Size:
3 in
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
EPDM
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Double Check Detector Assembly
Weight:
267 lb
Weight Capacity:
19.3 lb
Width:
19-3/10 in