This product requires certification to purchase.

3/4 in. Cast Bronze Threaded 350 psi Backflow Preventer

Zurn Wilkins

Model 350XL 3/4 in. Cast Bronze Threaded 350 psi Backflow Preventer

  • Fast #
  • Part #W350LXLDMFTF
  • Item #4930148
  • Manufacturer Part #34-350LXLDMFT
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 350XL 3/4 in. Cast Bronze Threaded 350 psi Backflow Preventer

  • Fast #
  • Part #W350LXLDMFTF
  • Item #4930148
  • Manufacturer Part #34-350LXLDMFT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Top-mounted test cocks allow for easy installation
  • EZSwap® pressure vessel reduces repair time and costs
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Construction offers corrosion-resistance and winterization
  • Low-lead law compliant
  • ASSE® Listed 1015
  • IAPMO® Listed
  • CSA® Certified B64.5
  • AWWA Compliant C510
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA
Collection:
Model 350XL
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
5-1/2 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-5/8 in
Material:
Cast Bronze
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Plumbing, Water
UL Listed:
Yes
UPC:
612052224510
Valve Body Material:
Cast Bronze
Valve Seat Material:
Delrin
Valve Size:
3/4 in
Valve Type:
Double Check Valve Assembly
Weight:
4.462 lb
Width:
5-1/2 in