1 in Bronze Flanged Reduced Pressure Principle Assembly
Model 375 1 in Bronze Flanged Reduced Pressure Principle Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 114-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EZSwap® Pressure Vessel is removable for easy access and added convenience
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
- Minimal bronze construction acts as theft deterrent
- High pressure rating of 175 psi
- ASSE listed 1013 and IAPMO listed
- CSA Certified B64.4
- CSA® Certified B64.4
- AWWA Compliant C511
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 375
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 7-11/25 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 11-19/100 in
- Material:
- Bronze, Plastic
- Material Type:
- 300L, Nylon
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Irrigation, Water
- UL Listed:
- Yes
- UPC:
- 612052088501
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Elastomer
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Delrin
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 9.7 lb
- Width:
- 3-5/8 in