10 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer
Model 375 10 in. Epoxy Coated Ductile Iron Flanged x Grooved 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FM® Approved
- UL® Classified
- Short lay-length for small space installation
- NRS, OS&Y, or Butterfly shut-off valves available
- Available in flanged, grooved, or grooved X flanged end connections for installation versatility
- Ideal for any backflow replacement
- Utilizes Zurn Wilkins low head loss Compound Check for reliable and superior performance
- No threads or taps in body or cover, eliminating exposure to corrosion
- Single access cover reduces down time
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.42
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Fusion Epoxy
- Collection:
- Model 375
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 55 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 72-9/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052049281
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 10 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 1300 lb
- Width:
- 30-4/5 in