This product requires certification to purchase.

4 in. Ductile Iron Flanged 350 psi Backflow Preventer

Zurn Wilkins

Model 375 4 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375FSCP
  • Item #2436112
  • Manufacturer Part #4-375FSC
4.6 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 375 4 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375FSCP
  • Item #2436112
  • Manufacturer Part #4-375FSC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Utilizes Zurn Wilkins low head loss compound check for reliable and superior performance
  • Low-lead law compliant
  • ASSE® Listed 1013
  • AWWA Compliant C511 and C550
  • IAPMO® Listed
  • CSA® Certified B64.4 (2 1/2" thru 8")
  • AWWA Compliant C511, and C550
  • FM® Approved
  • UL® Classified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.42, ANSI 61
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Coating:
Fusion Epoxy
Collection:
Model 375
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
33 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
42 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052046990
Valve Body Material:
Ductile Iron
Valve Body Style:
Flanged
Valve Disc Material:
Rubber
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Principle Assembly
Weight:
322 lb
Width:
23 in