This product requires certification to purchase.

6 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer

Zurn Wilkins

Model 375ASTDA 6 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375ASTDALFU
  • Item #4801762
  • Manufacturer Part #6-375ASTDA
4.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 375ASTDA 6 in. Epoxy Coated Stainless Steel Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375ASTDALFU
  • Item #4801762
  • Manufacturer Part #6-375ASTDA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Short lay-length ensures easy installation in compact spaces
  • Metered bypass reduces costs from unauthorized water use and leaks
  • Improved flow characteristics for low pressure systems
  • Quality 304L grade stainless steel provides corrosion-resistance
  • ASSE® Listed
  • AWWA Compliant
  • UL® and C-UL® Classified
  • FM® Approved
  • CSA® Certified
  • Short lay-length for small space installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
35 in
Length
43-1/2 in
Pressure - Maximum
350 psi
Valve Size
6 in
Weight
364 lb
Width
20-1/2 in
Characteristics & Features
Coating
Epoxy
Collection
Model 375ASTDA
Installation Type
Horizontal, Vertical
Material
Stainless Steel, Plastic, Rubber
Material Type
300, 304L, Buna-N, Noryl®, EPDM
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
304L Stainless Steel
Valve Body Style
Inline
Valve Disc Material
EPDM
Valve Material
Stainless Steel
Valve Operator
Hand Wheel
Valve Port Opening
Full Port
Valve Seat Material
Stainless Steel
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Minimum Temperature
33
Pressure - High
175
Temperature Range
Up to 140 Deg F
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.42
ASSE Standards
ASSE 1047
AWWA
AWWA C-550
CSA Certified
CSA B64.4
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Recommended Valve Application
Fire Protection, Potable Water, Waterworks
UL Listed
Yes
UPC
612052112398


Recommended Accessories