This product requires certification to purchase.

6 in. Stainless Steel Flanged 350 psi Backflow Preventer

Zurn Wilkins

Model 375ASTDA 6 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTDACFMU
  • Item #4876787
  • Manufacturer Part #6-375ASTDACFM
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 375ASTDA 6 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTDACFMU
  • Item #4876787
  • Manufacturer Part #6-375ASTDACFM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Short lay-length ensures easy installation in compact spaces
  • Metered bypass reduces costs from unauthorized water use and leaks
  • Improved flow characteristics for low pressure systems
  • Quality 304L grade stainless steel provides corrosion-resistance
  • Lead-free law compliant
  • ASSE® Listed
  • AWWA Compliant
  • UL® and C-UL® Classified
  • FM® Approved
  • CSA® Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B16.1 Class 125
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
CSA Certified:
CSA
Collection:
Model 375ASTDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
39
IAPMO Listed:
No
Installation Type:
Horizontal, Indoor, Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
48-1/4
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
140
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Fire Protection, Water
UL Listed:
Yes
UPC:
612052228358
Valve Body Material:
Stainless Steel
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
430
Width:
26-1/4