6 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 450DA 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 450DA 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W450DACFMLFU
  • Item #4802277
  • Manufacturer Part #6-450DACFM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Effectively detect leaks and any unauthorized water use
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Compact size ensures easy retrofit applications in tight spaces
  • AWWA Compliant
  • Lead-free
  • ASSE® Listed
  • Epoxy-coated ductile iron body protects against corrosion
  • N-Pattern allows for use in compact enclosures
  • C-UL® Classified
  • UL® Classified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B16.42 Class 150
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
Application:
Fire Protection, Portable Water Lines
CSA Certified:
CSA
Coating:
Epoxy
Collection:
Model 450DA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
40-3/4 in
IAPMO Listed -:
No
Installation Type:
Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
41 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
Size:
6 in
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Size:
6 in
Valve Type:
Double Check Detector Assembly
Weight:
496.785 lb
Weight Capacity:
33 lb
Width:
33 in