4 in. Stainless Steel Flanged 350 psi Backflow Preventer
Model 450STDA 4 in. Stainless Steel Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smaller footprint for direct drop-in replacement
- Time-tested check and relief valve components ensure easy maintenance and more water system uptime
- Superior stainless steel body to resist corrosion and extend the product life
- Butterfly Valves (Optional)
- Available in sizes 4"-10"
- OS&Y Gate Valves (Standard)
- Can utilize the new backflow setter which eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
- Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-510, AWWA C-550
- Application:
- Fire Protection, Portable Water Lines
- Collection:
- Model 450STDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 22-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Outdoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 35-1/8 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Low:
- 20
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Vertical
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 4 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 349 lb
- Width:
- 32 in