This product requires certification to purchase.

4 in. Ductile Iron Full Port Flanged Gate Valve

Zurn Wilkins

Model 48 4 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #W48OSYP
  • Item #2436359
  • Manufacturer Part #4-48OSY
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 48 4 in. Ductile Iron Full Port Flanged Gate Valve

  • Fast #
  • Part #W48OSYP
  • Item #2436359
  • Manufacturer Part #4-48OSY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Easy indication of valve open or closed position for reduced inspection time
  • For stand alone use or on Backflow Preventers
  • Stainless steel internals and stem resist corrosion
  • Low-lead law compliant
  • AWWA Compliant C515, C-550
  • UL® Listed
  • C-UL® Listed
  • FM® Approved
  • ANSI 372 by IAPMO R
  • Multiple end connection options provide versatile installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
9 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
22-1/2 in
Length
9 in
Pressure Class
150#
Pressure - Maximum
500 psi
Valve Size
4 in
Weight
81 lb
Width
10 in
Characteristics & Features
Coating
Fusion Bonded Epoxy
Collection
Model 48
Handle Material
Ductile Iron
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Disc Material
Ductile Iron
Valve Operator
Handwheel
Valve Port Opening
Full Port
Valve Stem
Outside
Valve Type
Gate Valve
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B16.42
ASME
ASME B16.42
ASTM
ASTM A276, ASTM A536 Grade 65-45-12, ASTM B584
AWWA
AWWA C-515, AWWA C-550
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Waterworks
UL Listed
Yes
UPC
612052056876