This product requires certification to purchase.

2 in. 300 psi Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

Zurn Wilkins

Model 500 2 in. 300 psi Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500YSBRK
  • Item #503979
  • Manufacturer Part #2-500YSBR
3.2 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 500 2 in. 300 psi Cast Bronze Union FNPT x FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500YSBRK
  • Item #503979
  • Manufacturer Part #2-500YSBR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • FNPT x FNPT
  • Maximum temperature: 140° F
  • Reduced pressure range 25 psi to 75 psi
  • Factory preset 50 psi
  • Y Strainer: Yes
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
ASTM:
ASTM A-229, ASTM B-16, ASTM B-584
CSA Certified:
Yes
Collection:
Model 500
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
Height:
10-9/10 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UPC:
612052022383
Valve Body Style:
Threaded
Valve Seat Material:
Stainless Steel
Valve Size:
2 in
Valve Type:
Pressure Reducing Valve
Weight:
26 lb
Width:
6-1/2 in