3 in. Cast Bronze Union x FNPT Pressure Reducing Valve
Model 500XL 3 in. Cast Bronze Union x FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Well suited for industrial or commercial applications
- High flow rate with minimal fall-off
- All bronze body and bell resist corrosion
- Low-lead law compliant
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- Model 500XL
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Height:
- 16
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/8
- Material:
- Brass, Cast Bronze, Rubber, Stainless Steel
- Material Type:
- 300, Buna-N, Delrin®, EPDM
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612052106212
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 44
- Width:
- 8