This product requires certification to purchase.

1-1/2 in. Cast Bronze FNPT Pressure Reducing Valve

Zurn Wilkins

Model 500XL3 1-1/2 in. Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XL3J
  • Item #9558730
  • Manufacturer Part #112-500XL3
4.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 500XL3 1-1/2 in. Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XL3J
  • Item #9558730
  • Manufacturer Part #112-500XL3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Industry leading flow performance, durability, and premium materials of all direct-acting pressure reducing valves on the market
  • Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
  • Compact and shortest pressure reducing valve on the market allowing for installation versatility
  • Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® listed
  • IAPMO® listed
  • CSA® certified
  • ANSI 61
  • Meets the requirements of NSF/ANSI/CAN 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
Model 500XL3
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
9-9/40 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/16 in
Material:
Cast Bronze
NSF Certified:
Yes
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM - WWW.P65WARNINGS.CA.GOV
UPC:
612052317946
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl
Valve Size:
1-1/2 in
Valve Type:
Pressure Reducing Valve
Weight:
9.6 lb
Width:
4-61/100 in