1 in. 300 psi CPVC and Cast Bronze Copper Sweat Pressure Reducing Valve
Model 70 1 in. 300 psi CPVC and Cast Bronze Copper Sweat Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sweat X Sweat
- Maximum Temperature: 180° F
- Reduced pressure range 25 psi to 75 psi
- Factory preset 50 psi
- CPVC tailpiece
- Double union connection
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- Yes
- Collection:
- Model 70
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 6-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-2/5 in
- Material:
- Cast Bronze, Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- UPC:
- 612052021966
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 5 lb
- Width:
- 3-3/10 in