This product requires certification to purchase.

1 in. 300 psi CPVC and Cast Bronze Double Union FNPT Pressure Reducing Valve

Zurn Wilkins

Model 70 1 in. 300 psi CPVC and Cast Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #W70DUG
  • Item #1131547
  • Manufacturer Part #1-70DU
4.9 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 70 1 in. 300 psi CPVC and Cast Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #W70DUG
  • Item #1131547
  • Manufacturer Part #1-70DU
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 446
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Female NPT X Female NPT
  • Maximum temperature: 140° F
  • Reduced pressure range 25 psi to 75 psi
  • Factory preset 50 psi
  • CPVC tailpiece
  • Double union
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.22
ASTM:
ASTM B-16, ASTM B-584
CSA Certified:
Yes
Collection:
Model 70
End Connection 1:
Union FNPT
End Connection 2:
Union FNPT
End Connections:
Union FNPT
Height:
6-1/2
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-2/5
Material:
Cast Bronze, Plastic
Material Type:
CPVC
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
300 psi
UPC:
612052021027
Valve Seat Material:
Stainless Steel
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
5
Width:
3-3/10