1/4 in. FNPT Dual Check Valve
Model 700XL 1/4 in. FNPT Dual Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Several configuration options ease installation and repairs
- Horizontal or vertical installation reduces installation time and associated costs
- Comes standard with a union inlet connection and integral body outlet connection
- Quality stainless steel springs and low-lead bronze body resist corrosion
- ASSE® Listed 1024
- CSA® Certified
- ANSI 61
- Lead-Free
- Acceptable for use in potable water systems
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1024
- CSA Certified:
- CSA
- Collection:
- Model 700XL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 612052094137
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Delrin
- Valve Size:
- 1/4 in
- Valve Type:
- Dual Check Valve
- Weight:
- 0.916 lb