This product requires certification to purchase.

3/4 in. FNPT 300 Stainless Steel Dual Check Valve

Zurn Wilkins

Model 705 3/4 in. FNPT 300 Stainless Steel Dual Check Valve

  • Fast #
  • Part #W34UFX34F705
  • Item #2437410
  • Manufacturer Part #34UFX34F-705
3.8 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 705 3/4 in. FNPT 300 Stainless Steel Dual Check Valve

  • Fast #
  • Part #W34UFX34F705
  • Item #2437410
  • Manufacturer Part #34UFX34F-705
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • May be installed horizontally or vertically providing installation versatility
  • Protection from polluted water in domestic applications
  • Lead-free reinforced nylon main valve body and stainless steel springs provides corrosion-resistance
  • ASSE® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61
  • Lead-free composite body construction
  • Protects against back siphonage and backpressure
  • Single union standard on inlet of all models
  • May be installed vertically or horizontally
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1024
CSA Certified:
CSA B64.6
Collection:
Model 705
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-1/2
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-2/5
Material:
Plastic, Rubber, Stainless Steel
Material Type:
Nylon, Buna-N, 300
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Water
UL Listed:
No
UPC:
612052040905
Valve Body Material:
Stainless Steel
Valve Operator:
Spring
Valve Size:
3/4 in
Valve Type:
Dual Check Valve
Weight:
0.5
Width:
2-1/2