This product requires certification to purchase.

3/8 in Stainless Steel SAE Double Check Valve

Zurn Wilkins

Model 740 3/8 in Stainless Steel SAE Double Check Valve

  • Fast #
  • Part #W740C
  • Item #1827391
  • Manufacturer Part #38-740
4.8 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 740 3/8 in Stainless Steel SAE Double Check Valve

  • Fast #
  • Part #W740C
  • Item #1827391
  • Manufacturer Part #38-740
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Features SAE J513 flare fitting inlet and outlet for ease of installation
  • Integral strainer eliminates check fouling caused by debris
  • Features SAE J513 flare fitting or female NPT inlet and outlet for ease of installation
  • Integral stainer eliminates check fouling caused by debris
  • Backflow of carbonated water is prevented
  • Stainless steel construction offers corrosion-resistance
  • ASSE® Listed 1022
  • Certified to NSF/ANSI 372 by IAPMO R&T
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
SAE
End Connection 2
SAE
End Connections
SAE
Height
3-1/2 in
Length
1-1/2 in
Pressure - Maximum
150 psi
Valve Size
3/8 in
Weight
0.3 lb
Width
1-1/2 in
Characteristics & Features
Collection
Model 740
Installation Type
Vertical, Horizontal
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
Inline
Valve Material
Stainless Steel
Valve Seat Material
Stainless Steel
Valve Type
Double Check Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1022
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Recommended Valve Application
Food & Beverage, Plumbing, Potable Water, Water
UPC
612052045658