This product requires certification to purchase.

2 in Bronze FPT Double Check Valve Assembly

Zurn Wilkins

Model 950XL3 2 in Bronze FPT Double Check Valve Assembly

  • Fast #
  • Part #W950XL3K
  • Item #9753840
  • Manufacturer Part #2-950XL3
3.3 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 950XL3 2 in Bronze FPT Double Check Valve Assembly

  • Fast #
  • Part #W950XL3K
  • Item #9753840
  • Manufacturer Part #2-950XL3
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For piping with 2 in. inner diameter
  • Comes with full port QT ball valves with stainless steel handles
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements
  • Test ports located on valve’s centerline make install and testing easy
  • Interlocking connected checks provide ¼ turn to access and disassemble.
  • Low-cost repair kits extend the lifespan at a significantly lower cost
  • Lead Free* (0.25% max. weighted average lead content)
  • ASSE Listed, UPC® Listed, Meets NSF/ANSI/CAN 61 & 372 requirements; Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California; Safe Drinking Water Act Compliant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA B64.5
Collection:
Model 950XL3
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
5-7/16 in
Length:
17-11/16 in
Material:
Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 180 Deg F
UPC:
612052317328
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl
Valve Size:
2 in
Valve Type:
Double Check Valve Assembly
Weight:
18 lb
Width:
6-267/400 in