This product requires certification to purchase.

3/4 in Bronze FPT Double Check Valve

Zurn Wilkins

Model 950XL3 3/4 in Bronze FPT Double Check Valve

  • Fast #
  • Part #W950XL3F
  • Item #9753800
  • Manufacturer Part #34-950XL3
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 950XL3 3/4 in Bronze FPT Double Check Valve

  • Fast #
  • Part #W950XL3F
  • Item #9753800
  • Manufacturer Part #34-950XL3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For piping with 3/4 in. inner diameter
  • Comes with full port QT ball valves with stainless steel handles and with integral male 45° flare SAE test fitting
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements
  • Test ports located on valve’s centerline make install and testing easy
  • Interlocking connected checks provide ¼ turn to access and disassemble.
  • Low-cost repair kits extend the lifespan at a significantly lower cost
  • Lead Free* (0.25% max. weighted average lead content)
  • ASSE Listed, UPC® Listed, Meets NSF/ANSI/CAN 61 & 372 requirements; Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California; Safe Drinking Water Act Compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
2-7/8 in
Length
9-15/32 in
Pressure - Maximum
350 psi
Valve Size
3/4 in
Weight
3.4 lb
Width
3-1793/2000 in
Characteristics & Features
Collection
Model 950XL3
Material
Bronze, Plastic, Stainless Steel
Material Type
300, Noryl
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Operator
Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
Noryl
Valve Type
Double Check Valve
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B1.20.1
ASSE Standards
ASSE 1015
AWWA
AWWA C-510
CSA Certified
CSA B64.4
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Plumbing
UPC
612052317281