2 in. Cast Bronze Threaded 350 psi Backflow Preventer
Model 950XLTDA 2 in. Cast Bronze Threaded 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- Vertical and horizontal orientation reduces installation time
- Metered bypass detects leaks and unauthorized water use for reduced maintenance and repair costs
- Ensures protection from polluted water in fire protection applications
- Bronze body and stainless steel internals resist corrosion
- Equipped with OS&Y shutoff valves
- UL® Classified
- C-UL® Classified
- ASSE listed 1048
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1048
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Collection:
- Model 950XLTDA
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 21-9/10
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 30-9/10
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Fire Protection, Water
- UL Listed:
- Yes
- UPC:
- 612052070254
- Valve Body Material:
- Cast Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone
- Valve Size:
- 2 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 98
- Width:
- 19-1/5