This product requires certification to purchase.

1-1/4 in Bronze FPT Reduced Pressure Zone Assembly

Zurn Wilkins

Model 975XL 1-1/4 in Bronze FPT Reduced Pressure Zone Assembly

  • Fast #
  • Part #W975XLH
  • Item #247735
  • Manufacturer Part #114-975XL
4.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

Model 975XL 1-1/4 in Bronze FPT Reduced Pressure Zone Assembly

  • Fast #
  • Part #W975XLH
  • Item #247735
  • Manufacturer Part #114-975XL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Wye pattern design reduces installation time and costs
  • A tried and true design favored by installers worldwide
  • Easy access to the first check for debris removal reduces maintenance costs
  • Entire unit serviceable in line
  • ASSE® and IAPMO® listed
  • UL Classified (less shut-off valves or with OS&Y valves) and C-UL Classified
  • CSA® Certified
  • AWWA compliant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Recommended Accessories


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Coating:
Painted
Collection:
Model 975XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
11-3/4
IAPMO Listed:
Yes
Installation Type:
Indoor, Outdoor
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
17
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
No
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
Yes
UPC:
612052040387
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
1-1/4 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
28
Width:
6-1/4