1 in. Bronze NPT 350 psi Backflow Preventer
Model 975XL 1 in. Bronze NPT 350 psi Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- Compact and shortest bronze small backflow valve on the market allowing for installation versatility
- All-bronze body ensures durability against the elements, with a Noryl® check body and stainless-steel fasteners to resist corrosion over time
- EZSWAP® modular check with top access speeds up repairs and replacements
- Test ports located on valve’s centerline make install and testing easy
- Checks have a twist lock connection for easy access and disassembly
- Low-cost repair kits extend the lifespan at a significantly lower cost
- Lead Free
- ASSE® listed, IAPMO® listed
- ANSI 61
- Currently under testing: Foundation for cross connection control and hydraulic research at the University of Southern California
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Model 975XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 6-15/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-13/16 in
- Material:
- Bronze, Plastic
- Material Type:
- Noryl®
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Noryl®
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 14 lb
- Width:
- 3-15/32 in