1/2 in. Bronze FNPT 350 psi Backflow Preventer
Model 975XL2 1/2 in. Bronze FNPT 350 psi Backflow Preventer
Frequently Purchased Together
Product Details
Product Details
- Top access checks provide easy access for repairs in compact locations
- Short lay length eases replacement and installation costs
- Check and relief valve seats are easily replaceable
- All cast bronze body and stainless steel internals provide corrosion-resistance
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified B64.4
- AWWA Compliant C511
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Model 975XL2
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/10 in
- Material:
- Bronze, Plastic
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Water
- UL Listed:
- Yes
- Valve Body Material:
- Cast Bronze
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Plastic
- Valve Size:
- 1/2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 7.5 lb
- Width:
- 7-1/2 in